Abbotsford
fss300gcx120

FEDERAL SIGNAL 300GCX-120 120VAC 300GCX Series SelecTone Hazardous Location Amplified Speaker

Price $2,578.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:300GCX-120
Documents Documents

Description

Federal Signal’s Model 300GCX SelecTone Amplified Speaker is designed to produce tones, digital voice messages and live public address in harsh environments with high ambient noise levels. The rugged speaker cone and projector are constructed of spun aluminum. The amplification circuitry, tone module, and gain control are contained in a housing constructed of die-cast aluminum. All surfaces are sealed with powder-coat paint. Dust- and moisture-proof gaskets provide protection from the elements.SelecTone Amplified Speakers are used individually or as part of a plant-wide emergency notification system. The Model UTM Universal Tone Module, with 32 tones, or the TM33 Custom Tone Module is plugged into a single SelecTone Amplified Speaker for stand-alone use or into a SelecTone Command Unit for plant-wide signaling. For plant-wide signaling, a Connector Kit is installed into each SelecTone Amplified Speaker and wired to a central controller, SelecTone Command Unit or CommCenter® Digital Message Center. Command Units and CommCenters broadcast tones, voice messages, melodies and live public address to an unlimited number of SelecTone Amplified SpeakersApplications for SelecTone include emergency warning, evacuation, start/dismissal, public address, and process control signaling.

Specifications

Brand Name Federal Signal Sub Brand SelecTone®
Item Name Amplified Speaker Type Hazardous Location
Voltage Rating 120 V Amperage Rating 0.2 A
Sound Level 0 - 110 dB Color/Finish Gray
Frequency Rating 50/60 Hz Operating Temperature -67 to 150 °F
Material Die-Cast Aluminum Dimensions 7.9 in W x 8-1/2 in D x 12.4 in H
Standards UL Listed, cUL Listed, UL 1480, CSFM Approved Application Indoor and Outdoor use
UPC 782979200376

Packages

1 - UNIT - 1