Abbotsford
fssutm

FEDERAL SIGNAL UTM 32 Switchable Tones Federal Signal Universal Tone Module, Black

Price $267.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:UTM
Documents Documents

Description

Universal tone module is the key component of a SelecTone® System or a single SelecTone device. It is a microcontroller based tone generator capable of producing 32 different tones. Tone selection is made by setting five DIP switches. Housed in a plastic cover impregnated with stainless steel fibers, the circuitry is shielded from radio frequency interference and electro-magnetic interference.

Specifications

Brand Name Federal Signal Sub Brand SelecTone®
Item Name Universal Tone Module Type 32-Selectable Tones
Color/Finish Black Material Plastic
Dimensions 2-1/4 in H x 3-1/4 in W x 0.84 in D Standards UL, cUL Listed, CSA Certified, FM Approved
Application For Indoor/Outdoor Use UPC 782979202172

Packages

1 - UNIT - 1
Customers who bought this item also bought