Abbotsford
aptast21030dcre

APPLIED STROBE TECHNOLOGY AST-2-10-30-DC-RE 10-30VDC Pendant Mount Strobe Warning Light, Red

Price $276.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLIED STROBE TECHNOLOGY
Manufacturer #:AST-2-10-30-DC-RE

Description

APPLICATIONS:- Strobing lights can visually indicate warnings or hazards in high noise level areas where audible signals may not be heard- An industrial strobe light that can indicate the starting and stopping of operations in a manufacturing environment- Strobe warning light can indicate faulty equipmentFEATURES:- Solid state power supply- Colorful strobe lights with low power consumption (12 watts)- Intensity 2,000,000 candlepower (peak)- Polycarbonate fresnel lens- Cast zinc alloy housing with a gray epoxy finish for superior corrosion resistance- Designed for intermittent visual signaling as well as longer duration signaling applications- Flash rate – 60 flashes/minute- Flash tube life – minimum 10 million flashes at 60 flashes/minute- 3/4” conduit entry- Weatherproof and durable strobe lighting

Specifications

Brand Name Applied Strobe Technology Item Name Strobe Warning Light
Voltage Rating 10 - 30 VDC Light Intensity 2000000 cd
Flash Rate 60 f/min Lens Color Red
Housing Material Cast Zinc Alloy Amperage Rating 0.4 - 0.8 A
Frequency Rating 50/60 Hz Power Rating 12 W
Lens Type Fresnel Lens Material Polycarbonate
Dimensions 5 in dia x 9 in H Mounting Type Pendant
Temperature Rating -40 to 85 °C Standards CSA Certified

Packages

1 - UNIT - 1