
FEDERAL SIGNAL 120VAC 0.10Amp 1/2 inch NPT Pipe Mount FEDERAL SIGNAL StreamLine Low Profile Strobe Light, Red
Description
Strobe light, Streamline® low profile with 0.10 A, 120 V AC. It has type 4X enclosure with 1/2 inch NPT pipe mount. It has flash rate of 65-95 flash rate per minute with 175,000 candela light intensity. PLC and triac compatible.
Specifications
Brand Name | Federal Signal | Sub Brand | StreamLine® |
Item Name | Strobe Light | Type | Low Profile |
Voltage Rating | 120 V | Light Intensity | 175000 cd |
Flash Rate | 65 - 95 f/min | Amperage Rating | 0.1 A |
Power Rating | 2.2 J | Lamp Life | 4000 hr |
Lens Type | Cylindrical | Lens Material | Polycarbonate |
Color | Red | Dimensions | 3.13 in W x 3.13 in D x 5.7 in H |
Mounting Type | 1/2 in NPT Pipe | Degree of Protection | IP66 |
Enclosure Type | Type 4X | Temperature Rating | -31 to 150 °F |
Environmental Conditions | -31 to 150 F | Standards | UL/cUlL Listed, CSA Certified |
Application | Indoor/Outdoor | UPC | 782979203360 |
Packages
1 - UNIT - 1 |