Abbotsford
cov8361

ABB 4 inch Surface Cover 3/8 inch Raised One Toggle IBERVILLE Switch

Price $8.2555 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BC8361

Description

The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Cover Type 1-Unit
Length 4 in Width 4 in
Material Steel Nominal Capacity 4.6 in³
Number of Outlets 1 Color Silver
Mounting Type Device, Screw, Vertical For Use With Toggle Switch
Standards CSA 5043 UPC 622538038760

Packages

10 - UNIT = (10) 20 - UNIT - 20 200 - UNIT = 200
Customers who bought this item also bought