Abbotsford
abbms132hk111

ABB MS132-HK1-11 1NO-1NC Auxiliary Contact for MS116/MS132.

Price $26.01 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HK1-11

Description

1NO-1NC Auxiliary Contact suitable for MS116, MS132.

Specifications

Brand Name ABB Item Name Auxiliary Contact Block
Type Accessories Contact Configuration 1 NO, 1 NC
Terminal Type Screw Mounting Type Side
For Use With ABBHK111, ABB, HK1-11, Manual Motor Protectors Standards CSA 22.2 No. 14IEC, EN 60947-1IEC, EN 60947-5-1, UL 508, UL 60947-1, UL 60947-5-1
Application For use with manual motor protectors UPC 013614320365

Packages

1 - UNIT - 1
Customers who bought this item also bought