
ABB MCB-10 1NO Single Contact Block
Description
Single contact block for front mounting with 1 NO contact.
Specifications
Brand Name | ABB | Item Name | Contact Block |
Type | Single Contact | Contact Configuration | 1 NO |
Size | 0.044 x 0.01 x 0.028 mm | Enclosure Standard | IP20 |
Mounting Type | Front | Dimensions | 0.044 m W x 0.028 m D x 0.01 m H |
For Use With | 22 or 30 mm Modular Pilot Devices | Standards | CE, RoHS Compliant, IP20 Rated |
Application | 22 or 30 mm Modular Pilot Devices. | UPC | 662019229386 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |