
SIEMENS CANADA HA161234 30-200Amp Auxiliary Contact wyth 1NO & 1NC Isolated Contact
Description
Auxiliary contact with 1 NO-1 NC isolated contact, 30-200 A switch rating, Siemens offers a PLC auxiliary switch that has very low resistance for low voltage and current typical in PLC circuits. All auxiliary contacts make after and break before main switch contacts.
Specifications
Brand Name | Siemens | Sub Brand | Safety Switches |
Item Name | Auxiliary Contact | Type | AUXILLARYSWITCH1NO/1NC |
Amperage Rating | 30 to 200 A | Contact Configuration | 1 NO, 1 NC |
Connection Type | Screw | For Use With | 600 V, 30 - 600 A Heavy Duty Safety Switch |
Standards | UL Listed | Application | Construction, Industrial, Residential |
UPC | 783643173712 |
Packages
1 - UNIT - 1 |