ABB DP40C4P-2 40Amp 208/240VAC 4-Pole Type DP Non-Reversing Definite Purpose Contactor
Description
Type DP contactors provide high performance with flexibility and reliability, designed to match numerous applications including:• Motors• Power supplies• Food service equipment• Compressors• Business machines• Resistive heating• Air conditioning• Refrigeration equipment• Welding
Specifications
Brand Name | ABB | Item Name | Definite Purpose Contactor |
Type | Non-Reversing | Coil Voltage | 208/240 VAC |
Number of Poles | 4 | Dimensions | 3.39 x 2-3/4 x 2.98 in |
Amperage Rating | 40 A | Standards | UL Listed, CSA Certified |
Application | Designed for HVAC and Refrigeration Equipment Operation and Control | UPC | 662019755762 |
Packages
1 - UNIT - 1 |