ABB DP40C4P-F 40Amp 24VAC 4-Pole Type DP Non-Reversing Definite Purpose Contactor
Description
Type DP contactors provide high performance with flexibility and reliability, designed to match numerous applications including:• Motors• Power supplies• Food service equipment• Compressors• Business machines• Resistive heating• Air conditioning• Refrigeration equipment• Welding
Specifications
Brand Name | ABB | Item Name | Definite Purpose Contactor |
Type | Non-Reversing | Full Load Current | 40 A |
Phase | 1 or 3 | Contact Configuration | 4 NO Main |
Number of Poles | 4 | Terminal Connection | Quick Connect Box Lug |
Dimensions | 76.2 mm L x 63.5 mm W x 101.6 mm H | Series/Model | DP |
Voltage Rating | 24 VAC | Amperage Rating | 200 A at 480 VAC, 160 A at 600 VAC Locked Rotor |
Frequency Rating | 50/60 Hz | HP Rating | 3 hp at 110 - 120 VAC (1 Phase), 7.5/10 hp at 220 - 240 VAC, 20 hp at 440 - 480 VAC, 25 hp at 550 - 600 VAC |
Conductor Size | 14-4 AWG | Temperature Rating | -40 to 65 °C |
Standards | UL Listed, CSA Certified | Application | Designed for HVAC and Refrigeration Equipment Operation and Control |
UPC | 662019754352 |
Packages
1 - UNIT - 1 |