ABB DP90C3P-2 90Amp 208/240VAC 3-Pole Type DP Non-Reversing Definite Purpose Contactor
Description
Type DP contactors provide high performance with flexibility and reliability, designed to match numerous applications including:• Motors• Power supplies• Food service equipment• Compressors• Business machines• Resistive heating• Air conditioning• Refrigeration equipment• Welding
Specifications
Brand Name | ABB | Item Name | Definite Purpose Contactor |
Type | Non-Reversing | Coil Voltage | 208 - 240 VAC |
Phase | 3 | Contact Configuration | 3 NO |
Number of Poles | 3 | Dimensions | 5 in W x 4.05 in H x 3.75 in D |
Voltage Rating | 600 VAC | Amperage Rating | 90 A |
Frequency Rating | 50/60 Hz | HP Rating | 50 hp |
Temperature Rating | -40 to 65 °C | Standards | CSA Certified, IEC 60947-4-1, UL 508 Listed |
Application | For HVAC and Refrigeration Equipment Operation and Control | UPC | 804325561273 |
Packages
1 - UNIT - 1 |