Abbotsford
gec123c148a

ABB 123C148A 1.25-1.35Amp 1-Phase; 1.16-1.27Amp 3-Phase GE Controls Class 20 Overload Relay Heater

Price $29.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C148A

Description

Overload Relay Heater, Class 20, 1.25-1.35A 1-Phase, 1.16-1.27A 3-Phase, NEMA 1.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 1.25 - 1.35 A, 1.16 - 1.27 A
Phase 1, 3 Series/Model CR123C Series
NEMA Rating NEMA 1

Packages

1 - UNIT - 1
Customers who bought this item also bought