ABB 1SAJ530000R1100 UMC100.3 110..240 V AC/DC
Description
UMC100.3 UC Universal Motor Controller 110-240 V AC/DC
Specifications
Brand Name | ABB | Item Name | Universal Motor Controller |
Voltage Rating | 110 - 240 VAC/VDC | Amperage Rating | 63 A |
Dimensions | 107 mm L x 70 mm W x 106 mm H | Frequency Rating | 50/60 Hz |
Temperature Rating | 0 - 60 °C | Enclosure Type | IP20 |
Standards | cCSA C22.2 No.60947-1/C22.2 No.60947-4-1, IEC/EN 60947-1/60947-4-1/60947-5-1/60947-8, UL 508 | UPC | 888614379053 |
Packages
1 - UNIT - 1 |