![pas7842md](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331987408.jpg?preset=medium)
PASS & SEYMOUR 7842MD 40Amp 600V Manual Controller 2-Pole Single Phase Switch
Description
Double Pole, Single Phase Switch (7842), Canada Only Motor Disconnect. 40 amp 600 volts.FEATURES AND BENEFITS:• RoHS Compliant • Depth (US): 1.753"• Height (US): 2.375"• Width (US): 1.825"• Amps: 40A• Volts: 600VAC
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Motor Disconnect Controller | Type | Manual, Toggle, 2-Pole |
Voltage Rating | 600 VAC | Amperage Rating | 40 A |
Connection | Back and Side Wired | Dimensions | 1.753 in D x 1.8255 in W x 2.375 in H |
Frequency Rating | 60 Hz | Phase | 1 |
Mounting | Box | Temperature Rating | -40 to 75 °C |
Standards | CSA Listed, UL Listed | Application | Commercial/Industrial |
UPC | 785007267716 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |