
ABB CAL19-11 Auxiliary Contact Block for Contactors AF116-AF370
Description
Auxiliary contact block for contactors AF116…AF370.
Specifications
Brand Name | ABB | Item Name | Auxiliary Contact Block |
Type | Contactors | Contact Configuration | 1 NO, 1 NC Auxiliary |
Series | CAL | Amperage Rating | 6 A |
Enclosure Standard | IP20 | Terminal Type | Screw |
Mounting Type | Side | Dimensions | 14.9 mm L x 79 mm W x 67.3 mm H |
For Use With | AF116, AF140, AF146, AF190, AF205, AF265, AF305, AF370 Contactors | Standards | CE Certified, RoHS Compliant |
Application | For Operation of Auxiliary Circuits and Control Circuits for Standard Industrial Environments | UPC | 888614032583 |
Packages
1 - UNIT - 1 |