
ABB MCB-01B 1NC Modular Contact Block
Description
Rear mounted 1 NC contact block.
Specifications
Brand Name | ABB | Item Name | Contact Block |
Type | Electrical control modules | Contact Configuration | 1 NC |
Size | 0.044x0.01x0.028mm | Enclosure Standard | IP20 |
Mounting Type | Rear | Dimensions | 0.044 m W x 0.028 m D x 0.01 m H |
For Use With | Pilot Devices | Standards | CE, RoHS Compliant |
Application | For use with pilot devices | UPC | 662019229331 |
Packages
1 - UNIT - 1 |