
ABB MCBH-00 Contact Block Holder
Description
Holder for three contact blocks, front mounting.
Specifications
Brand Name | ABB | Item Name | Contact Block Holder |
Material | Plastic | Mounting | Front |
Type | Electrical control modules | Dimensions | 0.048 m W x 0.03 m D x 0.013 m H |
For Use With | 22 mm Pilot Light Devices and Up to 3 Contact Blocks | Standards | CE Certified, RoHS Compliant |
Application | Use in Electrical Control Modules | UPC | 662019229461 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |