ABB MLBL-04Y 110-130VAC Integrated LED Block - Illuminated, Yellow
Description
Yellow lamp block with integrated LED, 110 to 130V AC rated voltage.
Specifications
Brand Name | ABB | Item Name | Modular Block |
Type | Illuminated | Voltage Rating | 130 VAC |
Series | MLBL | Amperage Rating | 8.6 mA |
Mounting Type | Front | Material | Plastic |
Color | Yellow | Dimensions | 1.85 in L x 1.73 in W x 0.39 in D |
For Use With | 22 or 30 mm Modular Pilot Devices | Application | 22 or 30 mm Modular Pilot Devices. |
UPC | 804325418515 |
Packages
1 - UNIT - 1 |