![abbmlbl04r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131669154.jpg?preset=medium)
ABB MLBL-04R 110-130VAC Illuminated Modular LED Block, Red
Description
Front mounted 110-130 VAC Red LED block.
Specifications
Brand Name | ABB | Item Name | LED Block |
Type | Illuminated, Modular | Voltage Rating | 110 - 130 VAC |
Series | MLBL | Amperage Rating | 8.6 mA |
Mounting Type | Front | Color | Red |
Dimensions | 0.044 m W x 0.035 m D x 0.01 m H | For Use With | 22 or 30 mm Modular Pilot Devices |
Standards | CE | Application | For use with pilot devices |
UPC | 804325418522 |
Packages
1 - UNIT - 1 |