
EGS ECS3UM1 Class i Division 1 1 Circuit Appleton Push/Pull Button Emergency Stop with ECS175
Description
Emergency stop switch is used with ECS control stations.
Specifications
Brand Name | Appleton | Item Name | Emergency Stop Device |
Type | 1 Circuit, Explosionproof, Dust-Ignitionproof, Factory Sealed, Single Pole | Size | 3/4 in |
Action | Maintained, Push/Pull | Legend | STOP |
Head Material | Copperfree Aluminum | For Use With | ECS Control Stations |
Standards | CSA Certified | UPC | 781381380539 |
Packages
1 - UNIT - 1 |