
SIEMENS 3SU11536AA201AA0 IND LIGHT 22mm RND REDLED 110V WITH HOLDER
Description
Indicator lights, 22 mm, round, metal, shiny, red, lens, smooth, with holder, LED module with integrated LED 110 V AC, screw terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius Act |
Item Name | Indicator Pilot Light with Holder | Type | Round |
Voltage Rating | 110 VAC | Lamp Type | LED |
Lens Color | Red | Nominal Diameter | 22.3 mm |
Lens Type | Smooth | Base Material | Plastic |
Terminal Connection | Screw | Standards | RoHS Compliant |
UPC | 804766072734 |
Packages
1 - UNIT - 1 |