
ABB MA6-1044 15mm x 27mm Legend Plate Holder with Text: Start
Description
15x27 mm, Insert to legend plate holder with text: Start.
Specifications
Brand Name | ABB | Item Name | Legend Plate |
Type | Compact and Modular Range | Material | Laminate |
Color | Aluminum | Series/Model | MA6 |
Shape | Rectangle | Legend | START |
Dimensions | 15 x 27 mm | For Use With | MP1, MP2, MP3, MP4, MPM1, MPM2, CP1, CP2, CP3, CP4, CPM3 |
UPC | 888614199576 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |