![fur52nl26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/339808704.jpg?preset=medium)
SIEMENS CANADA 1 7/16x2 inch 30mm Siemens inchOff-On inch l egend Plate
Description
The 30 mm legend plates are approved for the use with both class 51 and class 52 devices. Automotive legend plates require 2-1/2 inch mounting centers. Plastic legend plates will have white letters ingraved.
Specifications
Brand Name | Siemens | Sub Brand | Class 52 |
Item Name | Legend Plate | Type | Large |
Material | Aluminum | Color | Brushed Aluminum |
Shape | 1/2 Round | Legend | OFF-ON |
Dimensions | 2 in W x 1-1/4 in H | For Use With | 30 mm Heavy Duty, Watertight/Oiltight Class 51 and 52 Pushbutton Units and Indicator Lights |
Standards | UL Listed File # E22655, CSA Certified File # LR6535 | Application | Approved for use with both Class 51 and Class 52 devices. |
UPC | 783087094994 |
Packages
1 - UNIT - 1 |