SIEMENS 52BAJ Class 52 Contact Block 1 NC Screw, Front Mount Screw Terminal
Description
Actuator/indicator component contact block with 1 contact element, heavy duty contacts rated A600/P600.
Specifications
Brand Name | Siemens | Sub Brand | Class 52 |
Item Name | Contact Block | Type | Non-Illuminated |
Voltage Rating | 600 VAC/VDC | Contact Configuration | 1 NC |
Terminal Type | Screw | Mounting Type | Screw, Front |
Material | Glass Filled Nylon | For Use With | Class 51 and Class 52 Pilot Devices |
Standards | UL File Number E22655, CSA File Number LR6535 | Application | Approved for use with both Class 51 and Class 52 devices. |
UPC | 783087093256 |
Packages
1 - UNIT - 1 |