
SIEMENS CANADA 52NL33 Slow/Fast Heavy Duty Inscribed Legend Plate, Water and Oil Tight, Class 51 and 52
Description
The 30 mm legend plates are approved for the use with both class 51 and class 52 devices. Automotive legend plates require 2-1/2 inch mounting centers. Plastic legend plates will have white letters ingraved.
Specifications
Brand Name | Siemens | Sub Brand | Pilot Devices |
Item Name | Legend Plate | Type | Large |
Nominal Diameter | 30 mm | Material | Aluminum |
Color | Brushed Aluminum | Shape | Rectangular |
Legend | FAST-SLOW | Dimensions | 2 in W x 1-1/4 in H |
For Use With | Class 51 and Class 52 Devices | UPC | 783087095069 |
Packages
1 - UNIT - 1 |