
ABB MP2-30R Flush Maintained Modular Non-Illuminated Pushbutton, Red
Description
Modular Pushbutton - Maintained - Flush - Red - Non-illuminated - Chrome metal - No contact block.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button Operator |
Type | Modular | Actuator | Flush |
Action | Momentary | Color | Red |
Degree of Protection | IP66, IP20 | Head Material | Chrome Metal |
Temperature Rating | -25 to 70 °C Operation, -30 to 85 °C Storage | Dimensions | 0.033 m L x 0.029 m W x 0.029 m H |
Standards | EU Directive 2011/65/EU | Application | For use with control panels |
UPC | 662019243030 |
Packages
1 - UNIT - 1 |