Abbotsford
sie3su10503ab420aa0

SIEMENS 3SU1050-3AB42-0AA0 P/B TWIN 22mmRED GRN METAL FLAT

Price $39.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SU1050-3AB42-0AA0

Description

Twin pushbutton, 22 mm, round, metal, shiny, green, red, pushbuttons, flat Twin pushbuttons SIRIUS ACT for implementing two momentary contact type switching functions in one command point. Under the brand name SIRIUS ACT, Siemens offers a unique portfolio of pushbuttons and signaling devices with global product approvals in three modern design lines of rugged genuine metal and high-grade plastic. An innovative snap-on concept makes the task of installing a unit so easy that it can be done with one hand and without any special tools. Groove-free holes are adequate as mounting holes since full twist prevention is already integrated. Thanks to the high degree of protection throughout, the rugged devices are suitable for use in industry and outdoors. Even cleaning with a high-pressure jet is possible. Neither dust, oils, nor caustic solutions can interfere with reliable operation. As well as standard wiring, the devices can also be connected to the controller via PROFINET, AS-Interface or IO-Link. Doing so will help you to reduce wiring time and effort, minimize error sources and have more flexibility. The graphical Online Configurator provides convenient support when selecting and ordering individual devices, enclosures and labels. Extensive documentation (e.g. manual, 3D data, terminal diagram) is available. Versions available: Various color combinations, illuminated/non-illuminated, with/without inscription, various button heights. Note: Single device, please order holders and modules separately. SIRIUS ACT - Performance in action for control and signalling. Simply mounted, simply strong, simply perfect.

Specifications

Brand Name Siemens Sub Brand Sirius Act
Item Name Non-Illuminated Twin Pushbutton Operator with Front Ring Type Round, Standard
Nominal Diameter 22 mm Action Momentary
Actuator Type Flat Button Enclosure Type NEMA 1, 2, 3, 3R, 4, 4X, 12, 13
Dimensions 29.9 mm W x 57.9 mm H Color High Gloss/Shiny Green/Red/Silver
Series/Model 3SU10 Degree of Protection IP66, IP67, IP69, IP69K
Head Material Plastic Base Material Metal
Temperature Rating -25 to 70 °C Standards CSA Certified, EAC, CE Marked, UL Listed
UPC 804766067532

Packages

1 - UNIT - 1