Abbotsford
abbmp330r

ABB MP3-30R Extended Momentary Modular Non-Illuminated Pushbutton, Red

Price $13.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MP3-30R

Description

Modular Pushbutton - Momentary - Extended - Red - Non-illuminated - Chrome metal - No contact block.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button Operator
Type Modular Nominal Diameter 22 mm
Actuator Extended Head Action Momentary
Color Red Degree of Protection IP66
Head Material Metal Temperature Rating -25 to 70 °C
Dimensions 0.029 x 0.029 x 0.038 mm Standards CE Certified, RoHS Compliant
Application For use with control panels UPC 662019238371

Packages

1 - UNIT - 1