![edw852](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12412218.jpg?preset=medium)
CHUBB EDWARDS 852 P/B WP FLUSH SCH
Description
The 852 flush weatherproof push button features an 850 push button with a weatherproof diaphragm enclosing the mechanism. The 4 11/16 (119mm) x 2 7/8 (73mm) wall plate has a rubber gasket for weather tight integrity. For flush mount, exterior, high voltage use.
Specifications
Brand Name | Edwards-Signals | Item Name | Push Button |
Type | Weatherproof | Action | Momentary |
Color | Satin Chrome, Black | Contact Configuration | NO |
Base Material | Metal | Mounting Type | Screw/Locknut |
Dimensions | 4-11/16 x 2-7/8 in | UPC | 782640260807 |
Packages
1 - UNIT - 1 |