Abbotsford
abbmep21001

ABB MEP2-1001 Stop/Start Assembled Station, Red/Green

Price $116.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MEP2-1001

Description

ASSEMBLED STATION, I O

Specifications

Brand Name ABB Item Name Assembled Station
Contact Configuration 1 NO, 1 NC Auxiliary Color Dark Gray/Light Gray
Series/Model MEP Contact Rating 24 - 690 VAC/VDC
Legend I O Degree of Protection IP20, IP66
Dimensions 0.075 m L x 0.141 m W x 0.075 m H Material Plastic
Standards CE Certified, DNV GL E-14107 Certified, RoHS Compliant UPC 888614043930

Packages

1 - UNIT - 1
Customers who bought this item also bought