
EGS 1/2 inch-3/4 inch 120V 1-Gang Appleton Photocontrol Station
Description
Photocontrol switch is used with ECS control stations.
Specifications
Brand Name | Appleton | Item Name | Selector Switch Control Station |
Type | Non-Factory Sealed, Explosionproof, Dust-Ignitionproof, 1-Pole, Photo | Color | Gray |
Series/Model | ECS | Contact Rating | 120 VAC, 1000 VA |
Material | Cast Copperfree Aluminum | Standards | CEC Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, CSA Type 3R, 7BCD, 9EFG |
UPC | 781381316798 |
Packages
1 - UNIT - 1 |