
NVENT THERMAL RTD4AL DigiTrace Temperature Sensor
Description
The DigiTraceRTD4AL is a three-wire platinum RTD (resistance-temperature detector) typically used with monitoring and control systems that require accurate temperature control. The RTD4AL kit can be used with a wide variety of DigiTrace monitoring and control systems.
Specifications
Brand Name | Raychem | Sub Brand | DigiTrace® |
Item Name | Temperature Sensor | Type | 3-Wire |
Measuring Range | -100 to 900 °F | Accuracy | +/- 1 °F at 32 °F |
Series/Model | RTD | Electrical Connection | 16-22 AWG |
Voltage Rating | 300 V | Resistance | 100 O at 0 °C |
Enclosure Type | NEMA 4X | Material | 316 Stainless Steel Sheath, Aluminum Housing |
Standards | CSA, Class I, II, Division 2, Groups A, B, C, D, E, F, G, cCSAus Listed | Application | For Monitoring and Control Systems |
UPC | 715629007391 |
Packages
1 - UNIT - 1 |