
EGS 1/2 inch-3/4 inch 3-Position Appleton Selector Switch Factory Sealed Device
Description
3-position selector switch is used with ECS control stations.
Specifications
Brand Name | Appleton | Item Name | Selector Switch Control Station |
Type | Factory Sealed, Explosionproof, Dust-Ignitionproof, Dead End, 2-Circuit, 3-Position | Contact Configuration | 2NO, 2NC |
Color | Gray | Series/Model | ECS |
Contact Rating | 600 VAC, 10 A | Legend | Hand/Off/Auto |
Material | Copperfree Aluminum | Standards | CSA Certified, Enclosure Class I Division 1 and 2 Group B C D, Class II Division 1 and 2 Group E F G, Class III, NEMA 3R/7BCD/9EFG |
UPC | 781381371711 |
Packages
1 - UNIT - 1 |