
EMERSON IC695GCG001 RX3i Genius Communications Gateway
Description
The GCG001 operates as a Genius Bus Controller on a Genius network. It scans the Genius IO devices configured to it, retrieving input data and providing output data and exchanges that data with its configured PROFINET IO Controller over its Ethernet interfaces at the configured production rate. If the Ethernet network or Genius serial bus communications are lost, the GCG001 manages IO states according to the individual module configurations. The GCG001 can manage communications for up to 31 Genius IO devices on a single Genius Serial Bus.
Specifications
Brand Name | Emerson | Sub Brand | Genius |
Item Name | Communication Module | Voltage Rating | 24 VDC |
Amperage Rating | 0.19 A | Communication Rate | 153.6 Kbps |
Number of Ports | (2) RJ45 100 Mbps Full Duplex Ethernet, (2) 6-Pin Serial Genius | Temperature Rating | 0 - 60 °C |
For Use With | 31 Genius Devices |