
EMERSON IC695PBM300 RX3i PROFIBUS Master module
Description
PACSystems RX3i profibus master module, supports DPV1 class 1 and class 2. This communication module is easy to install and quick to configure. Universal backplane support, uses PCI bus. Message Size of 244 bytes of input and 244 bytes of output for each slave.
Specifications
Brand Name | Emerson | Item Name | Communication Profibus Master Module |
Type | Single Slot, Universal, PACSystems, Master Entity | Voltage Rating | 5 VDC |
Amperage Rating | 420 mA | Communication Rate | 1536 Kbps |
Series/Model | RX3i | Terminal Type | Profibus DPV1 to Universal Backplane |
Packages
1 - UNIT - 1 |