
EMERSON IC693CPU311 5-Slot Base With CPU in Base (6 Kbytes User Program Memory)
Description
5-Slot Base With CPU integrated (6 Kbytes User Program Memory). The CPU base module has user programabale memory of 6k(bytes) with 1k of register memory and embedded CPU that is part of an embedded CPU baseplate. The CPU base module is not modular and cannot be changed.
Specifications
Brand Name | Emerson | Item Name | CPU Module with Base Plate and 5-Slot |
Type | Compact | Voltage Rating | 5 VDC |
Number of Discrete Inputs/Outputs | 5 Inputs/Outputs | Memory | 6 KB RAM at 10 MHz |
Packages
1 - UNIT - 1 |