![gefic200uaa007](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193109521.jpg?preset=medium)
EMERSON IC200UAA007 120VAC 28-Point VersaMax Micro PLC
Description
VersaMax Micro 28 power supply feature an optional second port that provides you with an additional RS-232 port, RS-485, USB, or ethernet. Packaged in a sturdy modular design for easy access and long-term durability.
Specifications
Brand Name | Emerson | Sub Brand | VersaMax |
Item Name | Micro PLC | Voltage Rating | 120/240 VAC |
Number of Inputs | 16 | Number of Outputs | 12 |
Mounting Type | Wall | UPC | 783166616116 |
Packages
1 - UNIT - 1 |