![gefic200uex636](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193279167.jpg?preset=medium)
EMERSON IC200UEX636 6-Channel VersaMax Micro Analog Expansion
Description
VersaMax Micro analog expansion power supply feature an optional second port that provides you with an additional RS-232 port, RS-485, USB, or ethernet. Packaged in a sturdy modular design for easy access and long-term durability.
Specifications
Brand Name | Emerson | Sub Brand | VersaMax |
Item Name | Expansion Unit with Power Supply | Type | Analog |
Input | 4 Analog | Output | 2 Analog |
Voltage Rating | 120/240 VAC, 0 - 10 VDC, +/- 10 VDC | Dimensions | 95 mm W x 90 mm D x 76 mm H |
Amperage Rating | 200 mA, 0 - 40 mA, 0 - 20 mA | Power Consumption | 15 VA |
Includes | IC200CBL501 Expansion Cable |
Packages
1 - UNIT - 1 |