Abbotsford
ftifle01120ga

FLEXTHERM FLE01-120GA STAT SLAVE EXPANFLP FLK 120V

Inventory
Unavailable for order
Manufacturer:FLEXTHERM
Manufacturer #:FLE01-120GA

Description

Expansion unit kit consists of an FLE01 module and a 120 V base. It is needed for each additional load of 15 A.

Specifications

Brand Name Flextherm Item Name Expansion Unit Kit
Voltage Rating 120 V Amperage Rating 15 A
Includes FLE01 Module and a 120 V Base

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok