![ftifle30120240ga](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/545608392.jpg?preset=medium)
FLEXTHERM FLE30-120/240GA 2 Pole Relay 120/240V 15Amp Flextherm Expansion Unit
Description
Expansion unit cover large rooms that require a system exceeding 15 A. It avoid using several thermostats or painstakingly connecting relays and circuit breakers. Each of the expansion units will control its section of the floor according to the directions received from the thermostat. Compatible with both the programmable and non-programmable thermostats. System can operate at different voltages. Protection against malfunction ensured by a ground fault circuit interrupter (GFCI).
Specifications
Brand Name | Flextherm | Sub Brand | Flextherm |
Item Name | Expansion Unit | Type | 2-Pole |
Voltage Rating | 120/240 VAC | Series/Model | FLE30 |
Amperage Rating | 15 A | Power Consumption | 1.8 W at 120 VAC, 3.12 W at 208 VAC, 3.6 W at 240 VAC |
Temperature Rating | 5 - 40 °C | For Use With | FLP35 Programmable and FLK31 Non-Programmable Thermostat |
Standards | UL 943, CSA C22.2 No. 144.1-06 Certified | UPC | 698679957413 |
Packages
1 - UNIT - 1 |