Abbotsford
box101ez

ERICO EZ101 1-Gang Easy Box Galvanized Steel

Price $6.4712 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:EZ101

Description

This Switch Box is an electrical box for wall switch in old-work application. Made from pre-galvanized steel, it easily attaches to drywall and secures cables inside the box for additional restraint. CSA certified.

Specifications

Brand Name nVent ERICO Item Name Switch Box
Type Rectangular Number of Gangs 1
Material Steel Finish Galvanized
Mounting Type Hollow Wall, Screw UPC 782856479673

Packages

50 - UNIT - (50)