![sie6ed10551mb000ba2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141230557.jpg?preset=medium)
SIEMENS 6ED10551MB000BA2 Expansion Module for LOGO! 8 Logic Module
Description
Expansion module. 4-digital input or output. On 35 mm DIN rail, 2 spacing units wide.
Specifications
Brand Name | Siemens | Item Name | Expansion Module |
Input | (4) Digital | Output | (4) Relay |
Voltage Rating | 12 - 24 VDC | Dimensions | 35.5 mm W x 58 mm D x 90 mm H |
Series/Model | LOGO! DM8 | Amperage Rating | 1.5 mA Input, 5 A Output, 3 A Inductive/5 A Resistive Switching Output |
Power Consumption | 1000 W Switching Output | Degree of Protection | IP20 |
Mounting Type | 35 mm DIN Rail | Temperature Rating | 0 - 55 °C Ambient |
For Use With | LOGO! 8 Logic Module | Standards | CE Certified, CSA Certified, UL Listed, FM Approved, IEC 61131, Marine Approved |
UPC | 887621847517 |
Packages
1 - UNIT - 1 |