Abbotsford
sie6ep33326sb000ay0

SIEMENS 6EP33326SB000AY0 LOGO Power DC Power Supply 1-Phase 24 VAC/VDC Input, 2.5 A,

Price $311.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6EP33326SB000AY0
Documents Documents

Description

LOGO!POWER 24 V / 2.5 A Stabilized power supply input: 100-240 V AC output: 24 V DC/ 2.5 A *Ex approval no longer available* The miniature LOGO!Power power supply units in the same design as the LOGO!8 modules offer great performance in the smallest of spaces. The high degree of efficiency across the entire load range and the low power loss in no-load operation ensure efficient operation. The wide-range input for single-phase supply systems and for DC power networks as well as the power reserve when switching on capacitive loads satisfy the requirements of numerous applications. The large temperature range and extensive certifications make them suitable for universal use. The reliable power supplies with their flat, stepped-profile enclosure can be integrated extremely flexibly, for example in distribution boards. Regardless of the industry or requirements, Siemens offers reliable and efficient power supplies for every plant.

Specifications

Brand Name Siemens Sub Brand LOGO Power
Item Name DC Power Supply Type 1-Phase
Input Voltage 24 VAC/VDC Power Rating 60 W
Amperage Rating 2.5 A Frequency Rating 47 - 63 Hz
Efficiency 90% Terminal Type Screw
Dimensions 53 mm L x 54 mm W x 3.543 mm H Mounting Type 35 x 15 mm DIN Rail
Temperature Rating -25 to 70 °C Standards EN60950-1 and EN50178, cULus-Listed (UL 508, CSA C22.2 No. 107.1), File E197259, cURus (UL 60950, CSA C22.2 No. 60950), File E151273, NEC class 2 (acc. to UL 1310), ATEX (EX) II 3G Ex nA IIC T3, cULus Class I Div 2 (ANSI/ISA-12.12.01, CSA C22.2 No. 213) Group ABCD, T4, File E488866
Application Power supply LOGO!Power UPC 804766420399

Packages

1 - UNIT - 1