
EMERSON IC698ACC701 3V RX7i Lithium Battery Pack for CPU310 and CMU310
Description
Lithium battery pack that installs in CPU for CPU310 and CMU310 only (28 days of continuous battery backup).
Specifications
Brand Name | Emerson | Item Name | Battery |
Type | Non-Rechargeable, Button Cell | Chemical System | Lithium |
Nominal Voltage | 3 V | Nominal Capacity | 3000 mAh |
Terminal Type | Wire Lead | Dimensions | 2.92 x 0.98 x 0.3 in |
For Use With | CPU310 and CMU310 Central Processing Unit, Programmable Logic Controllers and Industrial Computers |
Packages
1 - UNIT - 1 |