
EMERSON IC693ACC301 Series 90-30 Replacement Lithium Battery (Qty 2)
Description
Long-life lithium memory backup battery is used to maintain CPU RAM memory when input power to the IC693 PLC power supply is off. Should only be used in power supplies that are installed in CPU baseplates. The battery is mounted in a plastic clip molded to the back of the battery cover plate. The battery comes pre-wired with a small female Berg connector that plugs into the male Berg connector on the power supply printed circuit board.
Specifications
Brand Name | Emerson | Item Name | Replacement Battery |
Type | Non-Rechargeable, 1-Cell | Chemical System | Lithium |
Nominal Voltage | 3 V | Nominal Capacity | 1500 mAh |
Terminal Type | Wire Lead | Shelf Life | 5 yr |
Dimensions | 3 in dia x 6 in L | For Use With | Cutler Hammer GE Fanuc A06B / 90-20 / 90-30 / PCN / IC963 Series PLC Controllers |
Application | To Maintain CPU RAM Memory Backup |
Packages
1 - UNIT - 1 |