Abbotsford
gefic200acc414

EMERSON IC200ACC414 VersaMax Micro PLC Backup Battery

Price $127.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200ACC414

Description

This is an optional backup battery for 23-point and 28-point VersaMax Micro PLC CPUs. Its purpose is to protect theRAM memory contents of the PLC when the PLC power supply is removed or turned off. It also backs up the CPU’s real-time clock.

Specifications

Brand Name Emerson Item Name Battery
Type Long-Backup Chemical System Lithium
Nominal Voltage 3.6 V Battery Size AAA
For Use With Micro 23, Micro 28 and Micro 64 Data Retention

Packages

1 - UNIT - 1
Customers who bought this item also bought