Abbotsford
gefic200udr120

EMERSON IC200UDR120 120/240VAC 20-Point 8-Relay VersaMax Micro PLC

Price $953.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200UDR120

Description

The Micro 20 PLC is big on features, expandable to 132 I/O points to fast cycle times, robust instruction set, and generous memory to allow more flexible programming. The optional second port provides you with the option of an additional RS-232 port, RS-485, USB, or Ethernet. The serial expansion ports come with two analog input channels. A user-friendly memory module is available to easily download changes to the controller without the need of a PC. And it's all packaged in a sturdy modular design for easy access and long-term durability. This all-in-one PLC gives you everything you need to control a wide variety of applications.

Specifications

Brand Name GE Sub Brand VersaMax Micro 20
Item Name Scalable Micro PLC Voltage Rating 120/240 VAC, 24 VDC
Number of Inputs 12 Number of Outputs 8
Scan Time 1.1 Millisecond Memory 24 KB Logic, 32 KB Data

Packages

1 - UNIT - 1
Customers who bought this item also bought