Abbotsford
gefep7641

GE INTELLIGENT PLATFORMS EP-7641 1-Channel 24VDC 10Amp Output Flow RSTi-EP Power Feed Module

Price $148.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EP-7641

Description

GE provides RSTi-EP power-feed modules which are used to refresh the current paths and isolate the power supply. The RSTi-EP station‘s main power supply is always fed in through the network adapter. Each module has a Module Status LED and connector block LEDs for inspection. The power-feed module EP-7641 must be connected if the current demand of the series of output modules is too large.

Specifications

Brand Name GE Item Name Power Module
Type LED Indication, 1-Channel Voltage Rating 20.4 - 28.8 V, 24 VDC Output Flow
Interface Profinet Profibus Dp Modbus/TCP Ethercat Series/Model RSTi-EP
Amperage Rating 10 mA, 10 A Response Time 20 Millisecond
Mounting Type DIN Rail Application For Industrial Internet Uses

Packages

1 - UNIT - 1
Customers who bought this item also bought