Abbotsford
gefep1804

EMERSON EP-1804 Digital, 2-Wire Input Module 4 Point Inputs 0 - 110 VAC, 0 - 230 VAC,

Price $296.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EP-1804

Description

RSTi EP I/O with high density, high performance I/O. Wide range of communication options. Network adapter support for PROFINET RT, PROFIBUS, Modbus TCP and EtherCAT. Small Footprint. Industry-best I/O density that's still easy to use. Maximize or reduce cabinet space. Place I/O closer to sensors for reduced wiring costs. Improved system availability. Designed with hot-swap IO and inputs and outputs that can be switched off independently. These features enable service activities to be performed while the sensor system is active.

Specifications

Brand Name Emerson Item Name Input Module
Type Digital, 2-Wire Voltage Rating 0 - 110 VAC, 0 - 230 VAC
Input 4 Point Dimensions 11.5 mm W x 76 mm D x 120 mm H
Series/Model RSTi EP Frequency Rating 50/60 Hz

Packages

1 - UNIT - 1