
EMERSON EP-3704 Analog, 2/3/4-Wire Input Module 20.4 - 28.8 V,
Description
GE provides a range of RSTi-EP analog input modules with 4 or 8 inputs and up to 16-bit resolution. The measurement range is defined by parameterization with an accuracy of 0.1% FSR with the exception of EP3124, which 0.25% FSR. The parameters for the measurement range can be individually set for each channel. The EP-3704 module can detect up to 4 analog resistance temperature detectors. The resolution is 16 bit per channel.
Specifications
Brand Name | Emerson | Item Name | Input Module |
Type | Analog, 2/3/4-Wire | Voltage Rating | 20.4 - 28.8 V |
Input | 4 RTD, Pt100, Pt200, Pt500, Pt1000, Ni100, Ni120, Ni 200, Ni500, Ni1000, Cu10 | Interface | RSTi-EP System Bus |
Dimensions | 11.5 mm W x 76 mm D x 120 mm H | Resolution | 16 Bits |
Transfer Rate | 48 Mbps | Temperature Rating | -20 to 60 °C |
Environmental Conditions | -40 to 85 °C Storage Temperature, 5 - 95% Non-Condensing Relative Humidity |
Packages
1 - UNIT - 1 |